£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
This pair of telescopic anvil loppers possesses polished and lacquered blades for rust resistance and smooth cutting. Also boasting tubular steel handles with soft-feel grips for extra strength and comfort. The anvil cutting action minimises stem twisting for woody branches.
Features and Benefits
• Blades are polished and lacquered for resistance to corrosion and rust
• Tubular steel handles provide maximum strength and deliver effective leverage on tougher branches
• Compound cutting action for easier cutting even of stubborn, thick branches
• Anvil action is best suited to cutting dead branches
• Twist and lock variable telescopic mechanism allows the product to extend to 460-770mm
• Soft feel comfort grips bolster user comfort, grip and control
• Manufacturer's 10 year guarantee (T's&C's Apply)
Typical Applications
• Contracting
• Gardening
Attribute | Value |
---|---|
Blade Finish/Coating | Lacquered |
Blade Length | 86mm |
Blade Material | Hardened Carbon Steel |
Brand | Spear & Jackson |
Cutting Action | Anvil |
EAN | 5012095051756 |
ECLASS Code | 21040302 |
Handle Material | Steel |
Insulated | No |
Maximum Cutting Capacity | 42mm |
MFR Part No. | 4902RSS |
Overall Length | 609 - 940mm |
Telescopic | Yes |
UNSPSC Code | 27112007 |
Warranty | 10 Year |