SKU:
S&J5224930Z
MPN:
4930FZ/09
£63.49
Ex VAT
£76.19
Inc VAT
Product Details
Product Specification
Product Documents
For precision cutting, the Spear & Jackson® Razorsharp Advantage Telescopic Tree Pruner is an excellent choice. The carbon steel blade stays sharp for longer, while the variable-length telescopic handle extends up to 234cm.
Features and Benefits
• SK5 carbon steel blade stays sharp for longer
• Variable-length telescopic handle extends up to 234cm
• Lopper for cutting branches up to 30mm
• Saw blade length 330mm for cutting larger branches
Typical Applications
• Domestic Gardening
• Gardening
Attribute | Value |
---|---|
Blade Length | 330mm |
Blade Material | Carbon Steel |
Brand | Spear & Jackson |
Cutting Action | Ratchet |
ECLASS Code | 21040302 |
Handle Material | Metal |
Insulated | No |
Maximum Cutting Capacity | 30mm |
MFR Part No. | 4930FZ |
Overall Length | 570mm - 2340mm |
Telescopic | Yes |
UNSPSC Code | 27112007 |
Warranty | 10 Year |