£29.79
Ex VAT
£35.75
Inc VAT
Product Details
Product Specification
Compressed and laminated wooden mallet head with flush fitting fibreglass hoops to prevent the head from splitting.
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936805005 |
ECLASS Code | 21040901 |
Handle Material | Wood |
Head Diameter | 50mm |
Head Material | Wood |
Head Shape | Cylindrical |
MFR Part No. | 62-8050 |
Overall Length | 300mm |
Type | Mallet |
UNSPSC Code | 27111601 |