£30.99
Ex VAT
£37.19
Inc VAT
Product Details
Product Specification
Manufactured from 99.9% Pure Electrolytic Copper rod this hammer provides a firm blow on contact without the risk of damage to expensive components.
Copper mallets are perfect for positive blows on highly finished or closely ground machined parts throughout the Aircraft, Automotive or Shipping Industries.
Features and benefits
• Manufactured from 99.9% Pure Electrolytic Copper rod
• Hammer provides a firm blow on contact to avoid risk of damaging expensive components
• Additional handles available - see THO9570477J
Typical applications
• Tool and gauge makers
• Bearing assembly in heavy industrial applications including earthmoving equipment, shipping, locomotive assembly
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936570514 |
ECLASS Code | 21040901 |
Handle Material | Plastic |
Head Diameter | 44mm |
Head Material | Copper |
Head Shape | Cylindrical |
Head Weight | 1320g |
MFR Part No. | 24-5705 |
Overall Length | 325mm |
Type | Mallet |
UNSPSC Code | 27111601 |