£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Product Documents
This range of all purpose mallets can be used widely for automotive, industrial, DIY and camping as well as more specicalist applications. Each product possesses a firm rubber head that is designed to deliver a firm blow with little rebound, and also has a self locking wooden handle for control and comfort. Available in a variety of sizes.
Features and Benefits
• Self locking wood handle improves user comfort and control when using
• Rubber head is designed to limit damage to the workpiece and to not leave a mark
• Designed to deliver a firm blow with little rebound to reduce the risk of injury
• Available in a range of sizes and specifications to suit your needs
Typical Applications
• Automotive
• Assembly
• Jewellery Making
Notes
• THO5270431P - Replacement handle ref 99-952
• THO5270432Q - Replacement handle ref 99-953
• THO5270433R - Replacement handle ref 99-9547
• THO5270434S - Replacement handle ref 99-9547
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936095307 |
ECLASS Code | 21040901 |
Handle Material | Wood |
Head Diameter | 64mm |
Head Material | Rubber |
Head Shape | Cylindrical |
MFR Part No. | 61-953 |
Overall Length | 340mm |
Type | Mallet |
UNSPSC Code | 27111601 |