£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
Product Documents
These rubber-headed mallets possess a soft face for use where steel hammers would mark the surface. They are ideal for providing a gentle but firm blow with little rebound. Completed with a solid hickory shaft. High-quality all-purpose mallets used widely for automotive, industrial, DIY and camping.
Features and Benefits
• Solid hickory shaft is resilient and resistant to general wear and tear
• Rubber head delivers a firm blow whilst minimising damage to the workpiece
• Little rebound to maximise user safety
• Available in varying sizes to suit your requirements
Typical Applications
• Automotive
• General Assembly
• DIY
• Industrial
• Camping
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140113381 |
ECLASS Code | 21040901 |
Handle Material | Wood |
Head Material | Rubber |
Head Shape | Cylindrical |
Head Weight | 680g |
Overall Length | 300mm |
Type | Mallet |
UNSPSC Code | 27111601 |