£40.79
Ex VAT
£48.95
Inc VAT
Product Details
Product Specification
Compressed and laminated wooden mallet head with flush fitting fibreglass hoops to prevent the head from splitting.
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936807009 |
ECLASS Code | 21040901 |
Handle Material | Wood |
Head Diameter | 67mm |
Head Material | Wood |
Head Shape | Cylindrical |
MFR Part No. | 62-8070 |
Overall Length | 360mm |
Type | Mallet |
UNSPSC Code | 27111601 |