£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
Experience craftsmanship at its finest with the Hide Mallet from Thor Hammer Company Limited®. Crafted from genuine Water-Buffalo hide, and meticulously processed for maximum durability, this tool is a must-have for discerning craftsmen.
Features and Benefits
• Tightly coiled construction and precise hydraulic pressing ensure controlled impact, making it perfect for delicate tasks
• Shapes, forms, and adjusts materials without causing damage
• Offers uniform quality for versatile applications
• Supplied with a solid wooden handle for durability
Typical Applications
• Jewellery trade
• Sheet metal work
• Die cutting industry
• Use on copper, brass and soft metals
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936010805 |
ECLASS Code | 21040901 |
Handle Material | Wood |
Head Diameter | 25mm |
Head Material | Rawhide |
Head Shape | Cylindrical |
Head Weight | 90g |
MFR Part No. | 02-108 |
Overall Length | 275mm |
Type | Mallet |
UNSPSC Code | 27111601 |