£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
With a wooden shaft and white rubber head, these mallets are designed specifically to not not leave marks on work surfaces. Suitable for woodworking, window frame manufacturers, shop fitters and use on car trim due to the non-marking feature, the product is available in a variety of sizes to suit your needs and the handle can be replaced.
Features and Benefits
• All parts are manufactured from high quality materials with durable wood and a resilient rubber head
• All parts are easily replaced to allow you to keep your tool working to an optimum level
• Provides a firm blow whilst reducing the risk of rebound or misdirection of the blow
• Available in a range of sizes and lengths to suit your requirements
• Self locking handle provides a firm attachment between the rubber head and the wooden shaft
Typical Applications
• Woodworking
• Construction
• Automotive
• Assembly
Notes
• THO5270446E - Replacement handle is product code 99-952
• THO5270448G - Replacement handle is product code 99-953
• THO5270450J - Replacement handle is product code 99-9547
• THO5270452L - Replacement handle is product code 99-9547
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936095796 |
ECLASS Code | 21040901 |
Handle Material | Wood |
Head Diameter | 90mm |
Head Material | Rubber |
Head Shape | Cylindrical |
Head Weight | 1450g |
MFR Part No. | 61-957W |
Overall Length | 380mm |
Type | Mallet |
UNSPSC Code | 27111601 |