£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Product Documents
These super plastic mallets possess an ultra high molecular weight polythene head that is suitable for high impact applications and a solid wooden shaft. Available in a variety of sizes to suit a host of applications.
Features and Benefits
• Manufactured from ultra-high molecular weight polythene to deliver firm blows without damaging the workpiece
• Super plastic faces provide high impact hits whilst also being abrasive resistant
• Resistant to corrosion and most chemicals for durability
• Will not fracture splinter or delaminate for resilience
• Available in a range of sizes to suit your needs
• Wooden handle bolsters user comfort
Typical Applications
• Automotive
• Jewellery Making
• Construction
Notes
• Replacement handle ref 99-34RMA
• Also available with plastic handle to meet food hygiene regulations see ref 23-8116PH
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936081126 |
ECLASS Code | 21040901 |
Handle Material | Wood |
Head Diameter | 40mm |
Head Material | Plastic |
Head Shape | Cylindrical |
Head Weight | 180g |
MFR Part No. | 23-8112 |
Overall Length | 280mm |
Type | Mallet |
UNSPSC Code | 27111601 |