£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
Product Documents
Suited for high-impact use, these lightweight pear-shaped plastic head mallets are available in a range of sizes to suit your requirements. Complete with a solid, durable wooden handle.
Features and Benefits
• Pear shaped head is manufactured from ultra-high molecular weight polythene for overall durability and delivery of solid blows
• Each mallet provides high impact whilst being extremely resilient and resistant to abrasion
• Polythene construction is resistant to corrosion and most chemicals and will not fracture splinter or delaminate
• Available to purchase in varying sizes to suit you required application
• Wooden handle is highly robust and can be replaced if damaged
Typical Applications
• Jewellery Making
• Metal Working
• Assembly
• Construction
Notes
• 99-02RMA - Replacement Wooden Handle
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936088989 |
ECLASS Code | 21040901 |
Handle Material | Wood |
Head Diameter | 50mm |
Head Material | Plastic |
Head Shape | Pear |
Head Weight | 200g |
MFR Part No. | 23-8898SP |
Overall Length | 280mm |
Type | Mallet |
UNSPSC Code | 27111601 |