£60.99
Ex VAT
£73.19
Inc VAT
Product Details
Product Specification
M2154
Manufactured from rosewood, with a brass thumbscrew, adjusting slide for fine adjustment and brass facing strips on the front of the stock, which are wear resistant and improve accuracy. Fitted with a single and a double spur for marking out mortices.
Attribute | Value |
---|---|
Body Material | Wood |
Brand | Irwin |
EAN | 0734442232445 |
ECLASS Code | 21170200 |
Gauge Type | Combination Mortice |
Includes | Brass Thumbscrew |
Measuring Length | N/Ain. |
MFR Part No. | TM2154 |
Screw Material | Brass |
UNSPSC Code | 27111806 |