£27.79
Ex VAT
£33.35
Inc VAT
Product Details
Product Specification
Product Documents
This wooden fencing maul with Iron Head is specially designed for ramming posts into the ground. With a specifically shaped over-sized head that is designed to drive home fence posts. It is also fitted with a resilient hickory handle for shock resistance.
Features and Benefits
• Cast iron head provides a solid and firm blow for effectively ramming fence posts
• Hickory handle is robust, shock resistant and can withstand regular use
• Over-sized head is specifically designed for ramming fence posts
Typical Applications
• Fencing
• Construction
Attribute | Value |
---|---|
Action Type | Ramming |
Blade/Head Material | Cast Iron |
Brand | Sitesafe |
Compatible Materials | Fence Post |
EAN | 5036140228207 |
ECLASS Code | 21041000 |
Handle Material | Wood |
Head Length | 115mm |
Head Weight | 5.4kg |
Head Width | 130mm |
Insulated | No |
MFR Part No. | 5223810A |
Overall Length | 950mm |
UNSPSC Code | 27112000 |
Warranty | No |