SKU:
BDG5220212S
MPN:
SP12S
£38.99
Ex VAT
£46.79
Inc VAT
Product Details
Product Specification
Manufactured in the UK, these earth rammers are ideal for use when compacting earth, hardcore and tarmac. With a head constructed from cast, fine grain grey iron and a one piece, tubular steel handle, they are designed to make leveling and compacting materials easy.
Features and Benefits
• Possesses a robust design with a one piece head
• Solid cast iron head makes quick work of compacting your desired material
• Handle manufactured from hardy steel to bolster product longevity and durability
• Available with either a 10 or 12 pound head to suit your specific needs
Typical Applications
• Ideal for use when compacting or leveling a variety of materials including earth, tarmac, hardcore, sand or aggregate
Notes
• Colour of the product may vary, supplied in green and blue
Attribute | Value |
---|---|
Action Type | Ramming |
Blade/Head Material | Cast Iron |
Brand | Bulldog |
Compatible Materials | Asphalt Tarmac |
EAN | 5013693003949 |
ECLASS Code | 21041000 |
Handle Material | Steel |
Head Length | 100mm |
Head Weight | 5.3kg |
Head Width | 130mm |
Insulated | No |
MFR Part No. | SP12S |
Overall Length | 1140mm |
UNSPSC Code | 27112000 |
Warranty | 12 Month |