£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
Robust measuring wheel enables accuracy over long distance. Steel construction provides high stability and long life. Easy to read 6-digit impact-resistant counter suitable for jobsite use. Folds for easy transport. Measuring wheel and protective bag.
• 6-Digit Impact-Resistant Counter
• Easy Pushbutton Reset
• 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140781558 |
Material | Steel |
Max. Measured Value | 9999.99m |
Measurement Accuracy | ± 5 cm/100 m |
MFR Part No. | GWM 40 |
UNSPSC Code | 41111616 |
Weight | 3.3kg |
Wheel Diameter (Circumference) | 40 cm |