£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
These heavy-duty manhole cover lifting keys possess rectangular shaped ends and a triangular handle. Each key is constructed from iron and steel and is finished with a zinc plating. Available in an array of lengths, the keys are supplied in pairs.
Features and Benefits
• Heavy-duty keys manufactured from iron and steel for maximum durability
• Rectangular shaped end and triangular handle
• Zinc plating protects the product from corrosion
• Supplied in pairs
• Available in a range of lengths to suit your preferences and needs
Typical Applications
• Construction
• Plumbing
• Engineering
Attribute | Value |
---|---|
Brand | Monument |
ECLASS Code | 22390407 |
Material | Iron Steel |
MFR Part No. | MLK24 |
Overall Length | 600mm |
Tip Type | Rectangle |
Type | Manhole Cover Lifter |
UNSPSC Code | 40101800 |