£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Plastic meter box key,
fits gas and electric meter
boxes. With easy turn
handle and keyring hole.
Available in two colours.
Overall length: 24mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140250420 |
ECLASS Code | 22390407 |
Material | Plastic |
Overall Length | 24mm |
Tip Type | Triangle |
Type | Meter Box Key |
UNSPSC Code | 40101800 |