£44.79
Ex VAT
£53.75
Inc VAT
Product Details
Product Specification
The Unikey universal manhole key lifting set will reliably fit and lift most manhole covers safely. Independently tested for safe lifting up to 250kg, this handy set makes an excellent addition to any plumbing kit.
Features and Benefits
• Manufactured from durable materials for a long service life
• Lifts most manholes
• Simple to use with a range of interchangeable tips
Contents
• 2x handles
• 33mm T tip
• 22mm T tip
• 10mm hook tip
• M10 screw tips
• M12 screw tips
• Stopcock key
• Carry case
Typical Applications
• Plumbing
Approvals
• 250kg Safe Working Load - Lloyds British Testing (1000kg straight pull destructive testing (stopcock tip not tested)
Attribute | Value |
---|---|
Brand | Metex |
ECLASS Code | 22390407 |
Material | Steel |
MFR Part No. | KEY004 |
Tip Type | Interchangeable |
Type | Manhole Cover Lifter |
UNSPSC Code | 40101800 |