£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
The easy to use solution for precise mitre cuts, this mitre saw block allows you to store your saws as well as create perfect cuts. The box possesses 90° and 45° mitre slots as well as 22.5° for octagonal shapes. Manufactured from lightweight high impact ABS plastic.
Features and Benefits
• 90º, 45º and 22.5º angles and 45º scarf cut guide for versatility of use
• Front lips is designed to stay on the workbench to prevent slippage in use
• Holes are pre-drilled in the base for easy fastening to your work bench
• Manufactured from lightweight, high impact ABS plastic maximum for strength and durability
Typical Applications
• Workshops
• Carpentry
• DIY
Attribute | Value |
---|---|
Blade Material | Plastic |
Block Material | ABS |
Brand | Stanley |
EAN | 3253561192128 |
ECLASS Code | 21040200 |
Internal Length | 58mm |
Internal Width | 143mm |
MFR Part No. | 1-19-212 |
Mitre Angle | 22.5 45 90° |
Overall Length/Head Size | 229mm |
Type | Mitre Block |
UNSPSC Code | 60121409 |