£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Simple and effective way of providing a guide when cutting wood, metals or plastic. This mitre block is pre-cut at 45° and 90° for immediate use.
Features and Benefits
• Pre-cut at both 90° and 45° for versatility of use
• Manufactured from beechwood for durability
Typical Applications
• DIY
• Carpentry
• Construction
Attribute | Value |
---|---|
Block Material | Beechwood |
Brand | Kennedy |
EAN | 5036140144477 |
ECLASS Code | 21040200 |
Internal Length | 230mm |
Internal Length Dimensions | 230 x 76mm |
Internal Width | 76mm |
Mitre Angle | 45° 90°° |
Overall Length/Head Size | 230mm |
Type | Mitre Block |
UNSPSC Code | 60121409 |