£10.39
Ex VAT
£12.47
Inc VAT
Product Details
Product Specification
Mitre box and block pre-cut at 45° and 90°.
Attribute | Value |
---|---|
Block Material | Beechwood |
Brand | Kennedy |
EAN | 5036140144460 |
ECLASS Code | 21040200 |
Internal Length | 230mm |
Internal Length Dimensions | 230 x 76mm |
Internal Width | 76mm |
Mitre Angle | 45° 90°° |
Overall Length/Head Size | 230mm |
Type | Mitre Block |
UNSPSC Code | 60121409 |