£4.99
Ex VAT
£5.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Replacement blade for heavy-duty tungsten carbide scraper HAR-533-5410A.
Attribute | Value |
---|---|
Blade Material | Tungsten Carbide |
Blade Width | 50mm |
Brand | Harris |
EAN | 5000253036752 |
ECLASS Code | 21040801 |
Handle Material | No Handle Included |
MFR Part No. | 3675 |
Number of Scraping Edges | 2 |
Pack Quantity | 1 |
Point Type | Standard |
Tang Type | N/A |
Type | Replacement Blade |
UNSPSC Code | 27112601 |