SKU:
KEN5569520K
MPN:
5569520K
£38.79
Ex VAT
£46.55
Inc VAT
Product Details
Product Specification
Manufactured from hardened and tempered chrome vanadium steel, with a satin chrome finish. Available as either a metric or BA set, these nut spinners possess oil and acid-resistant high-impact plastic handles. Supplied in a plastic wallet.
Features and Benefits
• Manufactured from chrome vanadium steel making for a robust product
• High impact plastic handles are durable and hard-wearing
• Available as a set of 7 or 9 depending on your needs
• Supplied in a plastic wallet for protection and organisation
Typical Applications
• Construction
• DIY
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Chrome Vanadium Steel |
Brand | Kennedy |
EAN | 5036140018518 |
ECLASS Code | 21040190 |
Finish/Coating | Satin Chrome |
Handle Material | Plastic |
Insulated | No |
MFR Part No. | 5569520K |
Number of Pieces | 7 |
Overall Length | 245mm |
Tip Size | 0, 1, 2, 3, 4, 5 and 6BA |
Type | Nut Spinner Set |
UNSPSC Code | 27111702 |