£25.99
Ex VAT
£31.19
Inc VAT
Product Details
Product Specification
This 8-piece precision ratchet nut driver set comes in a variety of sizes from 3 - 6mm.
Features and Benefits
• This nut driver set is colour coded, making it easy to identify the size that you need based on the colour of the nut driver
• Features a fingertip ratchet with forward lock and reverse
• Supplied with a storage case
Applications
• Suitable with electronics
• Ideal for precision work
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341057558 |
ECLASS Code | 21040190 |
Insulated | No |
MFR Part No. | 5755 |
Number of Pieces | 8 |
Type | Nut Spinner Set |
UNSPSC Code | 27111702 |