£3.29
Ex VAT
£3.95
Inc VAT
Product Details
Product Specification
Stencil Brushes
Attribute | Value |
---|---|
Brand | (Unbranded) |
Bristle Material | Natural |
Bristle Shape | Flat |
Brush Size Number | No.16 |
Brush Type | Stencil Brush |
Brush Width | 10/32in. |
ECLASS Code | 21041102 |
MFR Part No. | 310.200.216 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |