£0.49
Ex VAT
£0.59
Inc VAT
Product Details
Product Specification
The soft hair in these brushes makes an exceptionally good value for money general purpose pencil brush. With a wooden handle for optimum control and durability.
Features and Benefits
• Wooden handle bolsters comfort, control and grip whilst using
• Suited for fine point, detailed applications
• Soft hair bristles leave minimal brush strokes for a smooth finish
Typical Applications
• Painting
• Decorating
• DIY
Notes
• Images are for illustration purposes only, actual product may differ
Attribute | Value |
---|---|
Brand | P. Gerratt |
Bristle Material | Natural |
Brush Size Number | No.4 |
Brush Type | Artist Brush |
Brush Width | 3/32in. |
ECLASS Code | 21041102 |
MFR Part No. | 210.300.114 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |