£4.90
Ex VAT
£5.88
Inc VAT
Product Details
Product Specification
Available in Size No.3 and Size No.8, these pensil brushes are ideal for fine details when painting, where precision is needed. Comprised of a black handle, steel ferrule and white nylon bristles.
Features and Benefits
• White nylon bristles are durable
• Available as either a size No.3 or No.8 to suit your needs
• Steel ferrule effectively holds the bristles in place for a smooth finish
Typical Applications
• Painting
• Decorating
• DIY
Attribute | Value |
---|---|
Brand | P. Gerratt |
Bristle Material | Nylon |
Brush Size Number | No.3 |
Brush Type | Pencil Brush |
Brush Width | 3/32in. |
ECLASS Code | 21041102 |
MFR Part No. | 210.500.113 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |