£3.26
Ex VAT
£3.91
Inc VAT
Product Details
Product Specification
4368
Ergonomic 'bi-material' handle that accepts push-fit extension pole for extra reach. Accepts 225 x 38mm (9 x 1 1/2") sleeves.
Attribute | Value |
---|---|
Brand | Harris |
EAN | 5000253043682 |
ECLASS Code | 21041103 |
Handle Material | Bi-Material |
Head Type | Cage |
MFR Part No. | 4368 |
Roller Core Diameter | 38mm |
Roller Length | 9.0in. |
Type | Roller Handle Extension |
UNSPSC Code | 31211906 |