£2.29
Ex VAT
£2.75
Inc VAT
Product Details
Product Specification
This single-arm type bird cage roller frame can be used with any 38mm diameter roller sleeves (sold separately). Fitted with a moulded black plastic handle and possessing an integral hanging hole for easy storage. For use with any roller refill sleeves (not supplied).
Features and Benefits
• Can house any 38mm roller sleeves for versatile application (roller sleeves sold separately)
• Moulded plastic handle bolsters user comfort and control
• Integral hanging hole allows for easy storage of the product
Typical Applications
• DIY
• Painting and Decorating
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140046009 |
ECLASS Code | 21041103 |
Handle Material | Plastic |
Head Type | Cage |
Roller Core Diameter | 38mm |
Roller Length | 9.0in. |
Type | Roller Frame |
UNSPSC Code | 31211906 |