£2.09
Ex VAT
£2.51
Inc VAT
Product Details
Product Specification
Product Documents
Available in a variety of sizes and specifications, these replacement roller sleeves are the ideal multi-purpose product suited to keeping your roller working at an optimum level. Medium pile rollers are suitable for smooth surfaces whilst long pile rollers are suitable for rough surfaces. To fit SENATOR 180 and 230mm bird cage pattern roller frames (sold separately).
Features and Benefits
• Microfiber and polyester mix provides excellent paint pick-up and lay-off
• Fabric thermo-bonded to the roller core for solvent resistance
• Flagged fabric reduces paint splatter
Typical Applications
• Painters and Decorators
• DIY
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140045958 |
ECLASS Code | 21049115 |
Nap Size (Pile Length) | Long |
Roller Core Diameter | 38mm |
Roller Length | 7.0in. |
Sleeve Material | Polyester |
Suitable Paint Types | Emulsion |
Surfaces | Rough |
UNSPSC Code | 31211906 |