£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
For applying and finishing texture paints, this roller has been specially designed to create a smooth and even finish. For use when applying and texturing high-build, aggregate and texture paint on interior walls, exterior walls and ceilings. Suited to fit Kennedy® 230mm wide birdcage pattern rollers.
Features and Benefits
• Cost-effective way of keeping your work to an optimum level and achieving great results
• Suited for Kennedy® 230mm bird-cage pattern rollers
• Specifically designed for applying textured paints to ensure a professional finish
Typical Applications
• Painting and Decorating
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140045859 |
ECLASS Code | 21049115 |
Nap Size (Pile Length) | Short |
Number of Pieces | 1 |
Roller Core Diameter | 44mm |
Roller Length | 9.0in. |
Sleeve Material | Foam |
Suitable Paint Types | Acrylic |
Surfaces | Rough Smooth |
UNSPSC Code | 31211906 |