£2.79
Ex VAT
£3.35
Inc VAT
Product Details
Product Specification
This shepsil roller sleeve replacement is suitable for use with emulsion, masonry paints, vinyl silk, vinyl matt and exterior paints on rough surfaces, stucco, concrete, brickwork, light pebble dash and other textured surfaces. Designed to fit KENNEDY® 230mm wide birdcage pattern rollers, the product guarantees high quality results. Product does not include roller frame, only the refill sleeve.
Features and Benefits
• Easy to attach to your existing roller frame
• Cost effective way of achieving optimum results when painting
• Suited for emulsion, masonry, vinyl matte, vinyl silk and exterior paints, making for a versatile product
Typical Applications
• DIY
• Decorating
• Painting
Notes
• Fits KENNEDY® 230mm wire bird cage pattern rollers
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140045828 |
ECLASS Code | 21049115 |
Nap Size (Pile Length) | Long |
Number of Pieces | 1 |
Roller Core Diameter | 5.9mm |
Roller Length | 9.0in. |
Sleeve Material | Shepsil |
Suitable Paint Types | All |
Surfaces | Rough |
UNSPSC Code | 31211906 |