£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
For use with double arm rollers, this medium pile polyester roller is suited to heavy duty, rough surfaces around and outside the home. A cost effective and easy way of ensuring your double hand roller is performing to an optimum level. Roller frames and paint are sold separately, roller sleeve is the only product supplied. Designed to fit KENNEDY® 300mm wide double arm roller head.
Features and Benefits
• Easy to clean with warm, soapy water
• Cost effective way of keeping your double hand roller working smoothly
• Manufactured from polyester which is more hard wearing than some natural fibres
Typical Applications
• Suitable for use with emulsion paint on rough surfaces such as stucco, concrete, pebble dash, embossed wallpaper, brick and block walls
Notes
• To fit KENNEDY 300mm wide double arm roller head
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140045903 |
ECLASS Code | 21049115 |
Nap Size (Pile Length) | Medium |
Number of Pieces | 1 |
Roller Core Diameter | 44mm |
Roller Length | 12.0in. |
Sleeve Material | Polyester |
Suitable Paint Types | Emulsion |
Surfaces | Rough |
UNSPSC Code | 31211906 |