£2.29
Ex VAT
£2.75
Inc VAT
Product Details
Product Specification
Designed to give you an excellent finish when painting surfaces with emulsion paint.
Features and Benefits:
•Splatter control means less mess
Typical Applications:
•DIY
•Trade
Attribute | Value |
---|---|
Brand | Harris |
EAN | 5056287402285 |
ECLASS Code | 21049115 |
MFR Part No. | 103012004 |
Nap Size (Pile Length) | Long |
Number of Pieces | 1 |
Roller Length | 9.0in. |
Suitable Paint Types | Emulsion |
Surfaces | Rough |
UNSPSC Code | 31211906 |