£0.89
Ex VAT
£1.07
Inc VAT
Product Details
Product Specification
Suitable for use with all paints and varnishes and available in three sizes, these paint trays are an essential piece of kit for any painting job.
Features and Benefits
• Manufactured from a robust plastic for durability
• Available in varying sizes to suit your requirements
• Versatile as can be used with all varnishes and paints
Typical Applications
• DIY
• Trade
• Painting and Decorating
Attribute | Value |
---|---|
Brand | Harris |
Capacity | 1L |
EAN | 5056287402728 |
ECLASS Code | 35031401 |
For Use With | 7 Inch Paint Roller |
Material | Plastic |
MFR Part No. | 102104002 |
Type | Paint Tray |
UNSPSC Code | 31211906 |
Width | 18cm |