£2.69
Ex VAT
£3.23
Inc VAT
Product Details
Product Specification
The rigid drain off area helps remove the excess paint from the roller preventing drips and evenly coating your paint roller.
Features and Benefits
• Available in a highly durable plastic, or a long-lasting metal material
• A must-have for any painting and decorating task
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 1L |
EAN | 5036140045897 |
ECLASS Code | 35031401 |
For Use With | 9 Inch Paint Roller |
Material | Plastic |
Type | Paint Tray |
UNSPSC Code | 31211906 |
Width | 22cm |