£9.40
Ex VAT
£11.28
Inc VAT
Product Details
Product Specification
Suitable for use with all paint brushes up to 150mm/6".
Attribute | Value |
---|---|
Brand | Harris |
Capacity | 2L |
EAN | 5000253052127 |
ECLASS Code | 35031401 |
Material | Plastic |
MFR Part No. | 5212 |
Type | Paint Kettle |
UNSPSC Code | 31211906 |