£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Supplied as a metal single arm with moulded plastic handle and emulsion roller sleeve, this comprehensive roller arm is ideal for use when painting awkward and hard to reach areas. The accompanying 4" roller sleeve is suited for use with emulsion paints and can be replaced when worn over time (replacements sold separately).
Features and Benefits
• Plastic moulded handle for user comfort and ease of use
• Supplied with a 4" roller sleeve to allow you to begin work immediately
• Can also be used with gloss sleeve (sold separately) to make easy work of painting radiators and doors
Typical Applications
• Ideal for use in awkward to reach areas such as behind radiators and around window reveals
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140045781 |
ECLASS Code | 21043000 |
Nap Size (Pile Length) | Medium |
Number of Pieces | 2 |
Roller Core Diameter | 5.9mm |
Roller Length | 4in. |
Set Contents | 1x Emulsion Sleeve 1x Roller Frame |
Suitable Paint Types | Emulsion |
UNSPSC Code | 31211900 |