£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
Paint roller sets that are ideal for use with emulsion paint. With splatter control, the rollers are designed to create less mess.
Features and Benefits
• Designed to give great results when painting semi-smooth surfaces with emulsion paint
• Available in sets of 3, 4 or 6 pieces depending on your needs
• Cost-effective way of ensuring you have all the necessary equipment to begin painting
Typical Applications
• DIY
• Trade
Attribute | Value |
---|---|
Brand | Harris |
EAN | 5056287403817 |
ECLASS Code | 21043000 |
MFR Part No. | 102012009 |
Nap Size (Pile Length) | Medium |
Number of Pieces | 6 |
Roller Length | 9in. |
Set Contents | 1 x 9in. Paint Tray 1 x Roller Frame 4 x Medium Pile Roller Sleeves |
Suitable Paint Types | Emulsion |
UNSPSC Code | 31211900 |