£12.95
Ex VAT
£15.54
Inc VAT
Product Details
Product Specification
To help hang wallpaper straight. Rust resistant coating.
Attribute | Value |
---|---|
Brand | Harris |
Dimensions | 2.46m x 15mmmm |
EAN | 5000253003624 |
ECLASS Code | 24250000 |
MFR Part No. | 362 |
Overall Height | 15mm |
Overall Length | 24.6mm |
Overall Width | 15mm |
Protection Features | Rust-resistant |
UNSPSC Code | 31211900 |