£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Accessories for Kennedy Multi Bender Pipe Tool
Attribute | Value |
---|---|
Bending Method | Lever |
Brand | Kennedy |
Compatible Pipe Material | Copper Steel |
EAN | 5036140142848 |
ECLASS Code | 21043090 |
Former Material | Aluminium |
Maximum Bend Angle | 180° |
Type | Former |
UNSPSC Code | 27112501 |