£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
400 Series
High strength, long forged steel handles, offset to avoid knuckle clash, with cushion grip. The oil-absorbent guide is self-lubricating as the pipe is bent to prevent sticking.
Attribute | Value |
---|---|
Bending Method | Lever |
Brand | Ridgid |
Compatible Pipe Material | Stainless Steel |
EAN | 0095691360977 |
ECLASS Code | 21043090 |
End Type | Offset |
Former Material | Carbon Steel |
Guide Material | Steel |
Handle Material | Steel |
Maximum Bend Angle | 180° |
MFR Part No. | 36097 |
Overall Length | 390mm |
Special Features | Self-lubricating Guide |
Type | Pipe Bender |
UNSPSC Code | 27112501 |