£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
This range of bending springs for copper springs are split into internal and external pipes.
The internal springs are made from square section polished spring steel and are designed for the internal bending of 8mm copper pipes. The spring provides internal support to the copper pipe being bent to prevent kinking.
The external springs are also made from spring steel and provide external support to the copper pipe being bent to prevent kinking.
Features and Benefits
• Range of both internal and external bending springs
• Provide essential support to the copper pipe, preventing kinking during the bending process
• Made from polished spring steel
Attribute | Value |
---|---|
Bending Method | Lever |
Brand | Monument |
Compatible Pipe Material | Copper |
ECLASS Code | 21043090 |
MFR Part No. | 889V |
Spring Material | Steel |
Spring Type | External |
Type | Spring |
UNSPSC Code | 27112501 |