£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
The Kennedy 3-in-1 mini pipe bender is a versatile tool designed for effortless bending of copper and aluminum tubes with diameters ranging from 6mm to 10mm. This compact and efficient pipe bender is equipped to handle a variety of tasks, allowing users to easily achieve precise bends up to 90 degrees. The tool is calibrated for left-hand, right-hand, or offset ends in copper, brass, and aluminum, providing flexibility for different project requirements. Its robust construction ensures durability and reliability, making it an essential companion for plumbers, HVAC technicians, and DIY enthusiasts alike. With the Kennedy 3-in-1 mini pipe bender, users can confidently tackle tube bending tasks with accuracy and efficiency.
Features and Benefits
• Graduated scale for partial bending
• Ribbed die-cast aluminium construction for lightness and strength
Typical Applications
• Copper and aluminum tubes
Attribute | Value |
---|---|
Bending Method | Lever |
Brand | Kennedy |
Compatible Pipe Material | Aluminium Brass Copper |
EAN | 5036140468177 |
ECLASS Code | 21043090 |
End Type | Left Offset Right |
Former Material | Aluminium |
Guide Material | Aluminium |
Handle Material | Aluminium |
Maximum Bend Angle | 90° |
Overall Length | 242mm |
Special Features | Graduated Scale |
Type | Pipe Bender |
UNSPSC Code | 27112501 |