£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
Product Documents
This low cost plastic pneumatic tube cutter possesses a safety lock and chain, allowing you to keep the product on your person. It has the ability to cut through nylon, soft nylon, polyurethane and other soft plastic tubings.
Features and Benefits
• Can cut through pipes made from nylon, soft nylon, polyurethane, and other soft plastic tubes for versatility of use
• Suited for cutting pipes with an outside diameter of up to 12mm
• Safety reduces the risk of accidental cutting
• Metal chain allows you to attach the cutter to your person for safe keeping
Typical Applications
• Construction
• Automotive
• Plumbing
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Body Material | Plastic |
Brand | SMC |
Compatible Pipe Edge | External |
Compatible Pipe Material | Nylon Plastic Polyurethane |
EAN | 0713049242132 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 33/64mm |
MFR Part No. | TK-3 |
Minimum Pipe Capacity | 3/64mm |
Number of Cutter Wheels | 1 |
Number of Rollers | 0 |
Overall Length | 155mm |
Pipe Capacity | 1 to 12mm |
Special Features | Safety Lock |
Type | Tube Cutter |
UNSPSC Code | 23241610 |