£51.49
Ex VAT
£61.79
Inc VAT
Product Details
Product Specification
Mighty Strong, Premium Quality Cable Rods.
'Mighty-Fix' zinc plated steel connectors are glued, indented and crimped for ultimate tensile strength in excess of 375kg.
Slimline connectors reduce snagging and provide accessibility through smaller holes.
5mmØ rods offer the optimal balance of rigidity and flexibility for the majority of cable routing requirements.
High sheen fibreglass and resin composite rods minimise snagging and splintering.
Set contents:
Attribute | Value |
---|---|
Brand | Ck |
EAN | 5013969950304 |
ECLASS Code | 21040300 |
Includes | 10 x 1m rods 190mm coiled steel flexi lead 5mm adapter cable hook mini eye & ring |
Insulated | Yes |
Kit Type | Cable Rod Set |
MFR Part No. | T5410 |
Number of Pieces | 14 |
Product Type | 10 x 1m Cable Rod Set |
UNSPSC Code | 23241610 |