£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
These robust pipe cutters will cut copper, brass, aluminium, PVC and thin-wall conduit. They automatically tighten and cut when turned around the pipe. The compact design makes them ideal for working in confined spaces. Avilable in two sizes.
Features and Benefits
• Compact design makes them easy to transport and use in areas with restricted access
• Can be used on copper, brass, aluminium, PVC and thin wall conduit for versatility of use
• Available in two sizes to suit your preferences
Typical Applications
• Plumbing
• Construction
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Pipe Material | Aluminium Brass Conduit Copper PVC |
EAN | 5036140047013 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 7/8mm |
MFR Part No. | 588-482 |
Pipe Capacity | 22mm |
Type | Automatic Pipe Cutter |
UNSPSC Code | 23241610 |