£30.79
Ex VAT
£36.95
Inc VAT
Product Details
Product Specification
For work in confined spaces, these automatic copper pipe cutters are a must have for a plumber's tool kit. Comprised of a strongly made outer zinc-coated metal body that houses the inside mechanism made from steel which takes the load of the cut. Each piece cuts copper pipes once the gate of the tool is closed over the pipe. Tool can be rotated in either direction for ease of use and is available in three sizes and specifications. Not designed for use when cutting stainless steel.
Features and Benefits
• Designed specifically for work in confined spaces due to their compact stature
• Only cut the exact sizes of copper pipe specified for best results and proper tool use
• Manufactured from zinc pressure diecast bodies for ultimate tool longevity and resilience
• Available in various specifications to suit your exact needs
• tool can be rotated in either direction for versatility of use
• Inside mechanism is made from steel for a highly effective and easy cut
Typical Applications
• Engineering
• Plumbing
• Construction
Attribute | Value |
---|---|
Blade Material | Steel |
Body Material | Zinc |
Brand | Monument |
Compatible Pipe Edge | External |
Compatible Pipe Material | Copper |
EAN | 5015375017282 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 1-1/8mm |
MFR Part No. | 1728Q |
Minimum Pipe Capacity | 1-1/8mm |
Number of Cutter Wheels | 1 |
Pipe Capacity | 28mm |
Special Features | Ratchet Handles |
Type | Automatic Pipe Cutter |
UNSPSC Code | 23241610 |