£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Designed to cut brass and aluminium pipe, this pipe cutter has a 3-30mm capacity and spring loaded mechanism. It also features an internal pipe deburrer.
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Pipe Material | Aluminium Brass Conduit Copper Plastic |
EAN | 5036140243736 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 1-1/8mm |
MFR Part No. | KAPC030 |
Minimum Pipe Capacity | 1/8mm |
Number of Cutter Wheels | 1 |
Pipe Capacity | 3 to 30mm |
Special Features | Internal Deburrer |
Type | Automatic Pipe Cutter |
UNSPSC Code | 23241610 |