£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
With high strength cast bodies and single cutting wheels with two rollers. Suitable for stainless steel, brass and copper tubes. All fitted with deburring blades
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Pipe Material | Stainless Steel |
EAN | 5036140468146 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 1-1/4mm |
Minimum Pipe Capacity | 1/8mm |
Number of Cutter Wheels | 1 |
Number of Rollers | 2 |
Overall Length | 95mm |
Pipe Capacity | 3 to 32mm |
Type | Single Stroke Tube Cutter |
UNSPSC Code | 23241610 |